Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Bracket Stand-off 100mm Pre-Galvanisedanised Steel
By Unitrunk
Order Code:
ZT5029429S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 +
£1.92
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/bracket-stand-off-100mm-pre-galvanisedanised-steel/p/ZT5029429S
Add to quotation
View all Flexible Cables
Description
Unitrunk BRACKET STAND-OFF 100MM PREGALVANISED STEEL Accessories SOB100
Tags:
#BulkDiscount
Specifications
Specifications for Bracket Stand-off 100mm Pre-Galvanisedanised Steel
Suitable for
C-profile
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome