Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Bracket Stand-off 50mm Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5029462S
£2.03
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.03
0%
20 +
£1.87
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.03
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/bracket-stand-off-50mm-steel-pre-galvanised/p/ZT5029462S
Add to quotation
View all Flexible Cables
Description
Unitrunk BRACKET STAND-OFF 50MM STEEL PRE-GALVANISED Accessories SOB50
Tags:
#BulkDiscount
Specifications
Specifications for Bracket Stand-off 50mm Steel Pre-Galvanised
Material
Steel
Suitable for
C-profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome