Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Cable 1 Core Fire Resistant 1.5mm Blue 100M Reel
By Prysmian
Order Code:
ZT5098453S
£2.29
each
Inc VAT (20%)
£2,290.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2290.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/cable-1-core-fire-resistant-1-5mm-blue-100m-reel/p/ZT5098453S
Add to quotation
View all Flexible Cables
Description
Prysmian CABLE 1 CORE FIRE RESISTANT 1.5MM BLUE 100M REEL FP100 (Group P) 20146185
Specifications
Specifications for Cable 1 Core Fire Resistant 1.5mm Blue 100M Reel
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Core Insulation Material
Polyolefin
Overall Diameter
3.9mm
Conductor Material
Copper
Max. Conductor Temperature
90
Nominal Voltage
750V
Core Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome