Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Fire Hood Intumescent 100 x 120 x 145mm White
By Saxby
Order Code:
ZT5010380S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/fire-hood-intumescent-100-x-120-x-145mm-white/p/ZT5010380S
Add to quotation
View all Flexible Cables
Description
Saxby FIRE HOOD INTUMESCENT 100X120X145MM WHI Accessories FH150
Specifications
Specifications for Fire Hood Intumescent 100 x 120 x 145mm White
Material
Plastic
Height
150mm
Diameter
150mm
Width
150mm
Colour
White