Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Plug Fused 13A White - 2500007222
By Electrak
Order Code:
ZT5096463S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/plug-fused-13a-white-2500007222/p/ZT5096463S
Add to quotation
View all Flexible Cables
Description
Electrak PLUG FUSED 13A WHITE Accessories AP13-WH
Specifications
Specifications for Plug Fused 13A White - 2500007222
Material
Plastic
Nominal Voltage
240V
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome