Assisi Outdoor Solar Powered Table Lights


Select
£83.99 Inc VAT (20%)


See all variants from £83.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Material:
Plastic
Ingress Protection Rating (IP Rating):
IP44
Bulb Included:
Yes
Height:
36 cm
Width:
19 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome