Bee Solar LED Flood Light K IP66


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Dimmable:
Yes
Ingress Protection Rating (IP Rating):
IP66
Material:
Glass - Polycarbonate
Lamp Type:
Integrated LED
Product Type:
Solar LED Flood Light
Colour:
Anthracite Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome