Blackhall Solar 3000k LED Outdoor Flood Lights


Select
£41.99 Inc VAT (20%)


See all variants from £41.99


Description unavailable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP44
Material:
Polycarbonate
Finish:
Black
Lamp Type:
Integrated LED
Colour Temperature:
3000K
Number of Bulbs:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome