ClARA PIR LED Outdoor Flood Lights


Select
£59.99 Inc VAT (20%)


See all variants from £59.99


Description unavailable

Feature Attributes

Colour:
Black & Anthracite
Height:
5.5 cm
Ingress Protection Rating (IP Rating):
IP65
Lamp Type:
Integrated LED
Colour Temperature:
6500K
Product Type:
LED Outdoor Flood Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome