Denby Solar LED Outdoor Flood Lights


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Colour Temperature:
3000K
Product Type:
LED Outdoor Flood Light
Finish:
Grey
Number of Bulbs:
1
Lamp Type:
Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome