Elios Outdoor LED Flood Light Silver, 4000K


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Colour Temperature:
4000K
Material:
Aluminum
Number of Bulbs:
1
Finish:
Silver
Ingress Protection Rating (IP Rating):
IP65
Lamp Type:
LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome