Faedo LED Outdoor Wall Flood Light with P.I.R Motion Sensor Ip44


£69.99 Inc VAT (20%)

See all variants from £69.99


Description unavailable

Feature Attributes

Class:
1 (Earthed)
Lamp Type:
LED
Material:
Aluminium
Projection:
5 cm
Ingress Protection Rating (IP Rating):
IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome