Guard PIR Override Outdoor Flood Lights


Select
£34.99 Inc VAT (20%)


See all variants from £34.99


Description unavailable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Colour Temperature:
4000K
Product Type:
Outdoor Flood Light
Finish:
Matt Black Paint
Lamp Type:
Integrated LED
Bulb Included:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome