Knightsbridge 230V IP65 LED Floodlight 4000K


Select
£209.99 Inc VAT (20%)


See all variants from £209.99


Description unavailable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Material:
Die-cast aluminium
Weight:
3.5 kg
Voltage:
230 V
Bulb Included:
Yes
Width:
36 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome