Knightsbridge 230V IP66 IK08 High Lumen Floodlight 4000K


£159.99 Inc VAT (20%)
Up to 4.5% off

See 2 Product Variants
£159.99

Description


Description unavailable

Feature Attributes

Material:
Die-cast aluminium
Ingress Protection Rating (IP Rating):
IP66
Colour:
Black
Colour Temperature:
4000K,4000K - Cool White
Voltage:
230 V
Dimmable:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome