Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Kronos Outdoor LED Flood Light White, IP65 4000K
By Netlighting
Reset
Clear All
Lumens
Select
See all variants from
£102.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£102.99
Description unavailable
Feature Attributes
Finish:
White
Lamp Type:
LED
Colour Temperature:
4000K
Ingress Protection Rating (IP Rating):
IP65
Number of Bulbs:
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome