Lynn PIR 3000k LED Outdoor Flood Light White IP44 | Features: Finish: White | Material: Integral LED | IP Rating: IP44 | Height: 12.5cm | Width: 18.1cm | Depth: 14.5cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 750lm | Weight: 0.35kg | Wattage (max) : 10W