Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Lynn PIR Twin 3000K LED Outdoor Flood Lights
By Netlighting
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description unavailable
Feature Attributes
Maximum Wattage:
20 W
Height:
13.6 cm
Lumens:
1500lm
Material:
Integral LED
Colour Temperature:
3000K
Depth:
16.5 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome