Muur Dark Grey Projector Lamp 3000K IP65


Select
£349.99 Inc VAT (20%)


See all variants from £349.99

Description


Description unavailable

Feature Attributes

Finish:
Dark Grey
Bulb Included:
Yes
Ingress Protection Rating (IP Rating):
IP65
Colour Temperature:
3000K
Product Type:
Projector Lamp
Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome