Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Rechargable 12V LED Flood Light (Portable)
By AL
See all variants from
£29.99
Inc VAT (20%)
See all variants from
£29.99
Description unavailable
Feature Attributes
Voltage:
12 V
Colour Temperature:
6000K
LED Type:
COB
Ingress Protection Rating (IP Rating):
IP44
Beam Angle:
100 °