0
1
2
3
4
5
6

Rechargeable Pocket Floodlight with Magnet 360 14W COB LED - Green

Order Code: ZT1226878P

£64.99 Inc VAT (20%)


Description

Incredibly tough aluminium housing with sturdy handle which can rotate through 360°. Virtually indestructible and one of the most durable floodlights available. Also fitted with a strong magnet, making it simple and easy to direct up to 1400 lumens of light. Three light output settings 350/700/1400 lumens. Features three LED battery level indicator. Fitted with a high quality 3.7V 5.2Ah Li-ion battery. Charges via a USB Type-C lead. (Supplied with USB Type-C Cable).

See full description