Reina LED Outdoor Flood Lights


Select
£43.99 Inc VAT (20%)


See all variants from £43.99


Description unavailable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Finish:
Black, Anthracite
Product Type:
LED Outdoor Flood Light
Height:
3.3 cm
Lamp Type:
Integrated LED
Colour Temperature:
6500K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome