Salde Outdoor Wall Flood Light IP65 Matt Black Paint


£43.99 Inc VAT (20%)
Up to 3.5% off

See 3 Product Variants
£43.99

Description


Description unavailable

Feature Attributes

Product Type:
Outdoor Wall Flood Light
Dimmable:
No
Lamp Type:
Integrated LED
Bulb Included:
Yes
Finish:
Matt Black Paint
Projection:
3.1 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome