Super Slim 2 Floodlight IP67 4000K PIR 120 Non Dimmable 100LM/W Black


Select
£41.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £41.99


Description unavailable

Feature Attributes

Product Type:
Floodlight
Dimmable:
Non-Dimmable
Material:
Aluminium, Tempered Glass
Ingress Protection Rating (IP Rating):
IP67
Finish:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome