Super Slim 2 Floodlight IP67 Tuya 3000/4000/6500K 120 Non Dimmable 100LM/W Black


Select
£51.99 Inc VAT (20%)


See all variants from £51.99


Description unavailable

Feature Attributes

Dimmable:
Non-Dimmable
Finish:
Black
Ingress Protection Rating (IP Rating):
IP67
Product Type:
Floodlight
Material:
Aluminium, Tempered Glass
Colour Temperature:
3000/4000/6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome