Super Slim 2 Floodlight IP67 Tuya 3000/4000/6500K PIR 120 Non Dimmable 100LM/W Black


Select
£64.99 Inc VAT (20%)


See all variants from £64.99


Description unavailable

Feature Attributes

Colour Temperature:
3000/4000/6500K
Depth:
3.9 cm
Dimmable:
Non-Dimmable
Ingress Protection Rating (IP Rating):
IP67
Material:
Aluminium, Tempered Glass
Product Type:
Floodlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome