Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Taurus Outdoor LED Flood Light Black, IP65
By Netlighting
Reset
Clear All
Lumens
Select
Colour Temperature
Select
See all variants from
£179.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£179.99
Description unavailable
Feature Attributes
Material:
Aluminum
Number of Bulbs:
1
Lamp Type:
LED
Ingress Protection Rating (IP Rating):
IP65
Finish:
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome