Visby 6500k LED Outdoor Flood Lights


Select
£35.99 Inc VAT (20%)


See all variants from £35.99


Description unavailable

Feature Attributes

Colour Temperature:
6500K
Ingress Protection Rating (IP Rating):
IP65
Product Type:
Outdoor Flood Light
Finish:
Black
Lamp Type:
Integrated LED
Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome