Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Blanking Plate 3Compartment 100mm
By Electrak
Order Code:
ZT5109619S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.29
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/blanking-plate-3compartment-100mm/p/ZT5109619S
Add to quotation
View all Floor Boxes
Description
Electrak BLANKING PLATE 3COMPARTMENT 100MM Plates for Electrak 3C Floor Box CR020
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plate 3Compartment 100mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome