Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box 1 Gang Adjust Lug Flush 16mm Galvanised Steel 4 x Oval Ko
By Electrium
Order Code:
ZT5094858S
£3.99
Inc VAT (20%)
£4.29
6.5% off
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 +
£3.67
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-1-gang-adjust-lug-flush-16mm-galvanised-steel-4-x-oval-ko/p/ZT5094858S
Add to quotation
View all Floor Boxes
Description
Electrium BOX 1 GANG ADJUST LUG FLUSH 16MM GALV STL 4 X OVAL KO Flush Steel Boxes SB623
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Box 1 Gang Adjust Lug Flush 16mm Galvanised Steel 4 x Oval Ko
Material
Green/yellow
Width
70mm
Depth
16 - 16mm
Length
70mm
Model
Link chain
Shape
Potential equalization socket
Colour
Hexagon
Internal Depth
16mm
IP Rating
E10