Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box 3 Gang F x d Lug Flush Installation 35mm Galvanised Steel 18 x 20M
By Electrium
Order Code:
ZT4980733S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 +
£3.43
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.69
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-3-gang-f-x-d-lug-flush-installation-35mm-galvanised-steel-18-x-20m/p/ZT4980733S
Add to quotation
View all Floor Boxes
Description
Electrium BOX 3 GANG FXD LUG FLUSH INSTALLATION 35MM GALV STL 18 X 20M Flush Steel Boxes SB646
Tags:
#BulkDiscount
Specifications
Specifications for Box 3 Gang F x d Lug Flush Installation 35mm Galvanised Steel 18 x 20M
Material
Green/yellow
Width
189mm
Colour
Hexagon
Model
Link chain
Shape
PG12
Length
68.3mm
Internal Depth
35mm
Depth
35 - 35mm
IP Rating
E10