Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box Dual 1 Gang Adjust Lug Flush 35mm Galvanised Steel 16 x 20mm Ko
By Electrium
Order Code:
ZT5096923S
£15.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.39
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-dual-1-gang-adjust-lug-flush-35mm-galvanised-steel-16-x-20mm-ko/p/ZT5096923S
Add to quotation
View all Floor Boxes
Description
Electrium BOX DUAL 1 GANG ADJUST LUG FLUSH 35MM GALV STL 16 X 20MM KO Flush Steel Boxes SB636
Specifications
Specifications for Box Dual 1 Gang Adjust Lug Flush 35mm Galvanised Steel 16 x 20mm Ko
Length
68.3mm
Width
154mm
Depth
35 - 35mm
Internal Depth
35mm