Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box Floor Service 4 Compartment 75mm
By Electrak
Order Code:
ZT5109473S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-floor-service-4-compartment-75mm/p/ZT5109473S
Add to quotation
View all Floor Boxes
Description
Electrak BOX FLOOR SERVICE 4 COMPARTMENT 75MM Electrak 4C Floor Box CR4001
Tags:
#BulkDiscount
Specifications
Specifications for Box Floor Service 4 Compartment 75mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome