Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box Floor Service 4Compartment 85mm
By Electrak
Order Code:
ZT5105236S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-floor-service-4compartment-85mm/p/ZT5105236S
Add to quotation
View all Floor Boxes
Description
Electrak BOX FLOOR SERVICE 4COMPARTMENT 85MM Electrak 4C Floor Box CR4002
Tags:
#BulkDiscount
Specifications
Specifications for Box Floor Service 4Compartment 85mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome