Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Box Flush 2Gang C/W Adjustable Lugs and 20mm and 26mm Knockouts
By Electrium
Order Code:
ZT5034800S
£3.49
Inc VAT (20%)
£3.99
12.5% off
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 +
£3.21
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/box-flush-2gang-c-w-adjustable-lugs-and-20mm-and-26mm-knockouts/p/ZT5034800S
Add to quotation
View all Floor Boxes
Description
Electrium BOX FLUSH 2GANG C/W ADJUSTABLE LUGS & 20MM & 26MM KNOCKOUTS Flush Steel Boxes SB727
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Box Flush 2Gang C/W Adjustable Lugs and 20mm and 26mm Knockouts
Shape
Rectangular
Length
68.3mm
Width
129mm
Model
Single
Internal Depth
35mm
Depth
35 - 35mm
Colour
Grey
Material
Steel
Surface Protection
Hot dip galvanized