Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Chassis 1000mm - 2500110669
By Schneider Electric
Order Code:
ZT4977781S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/chassis-1000mm-2500110669/p/ZT4977781S
Add to quotation
View all Floor Boxes
Description
Schneider Electric CHASSIS 1000MM Floor (Steel & Stainless Steel Enclosures) NSYPMP85100
Specifications
Specifications for Chassis 1000mm - 2500110669
Material
Steel
Height
650mm
Width
1000mm
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome