Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Chassis 1200mm - 2500110670
By Schneider Electric
Order Code:
ZT4977761S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/chassis-1200mm-2500110670/p/ZT4977761S
Add to quotation
View all Floor Boxes
Description
Schneider Electric CHASSIS 1200MM Floor (Steel & Stainless Steel Enclosures) NSYPMP85120
Specifications
Specifications for Chassis 1200mm - 2500110670
Height
650mm
Material
Steel
Width
1200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome