CRM21201 Raised Module 4X LJU6C Data

Order Code: ZT1120777X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Cablelink Plus Modular Floorboxes have been specifically engineered to ensure robustness, a faster installation and maximum life span flexibility.

Specifications for CRM21201 Raised Module 4X LJU6C Data
  • Colour
    Grey
  • Overall Length
    80mm
  • Overall Depth
    200mm
  • MFR Part No.
    CRM21201
  • Overall Width
    20mm
  • Case Material
    Nylon & pre-galvanised steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome