CXP10735 Plate 2g RCD Switch Socket Outlet

Order Code: ZT1120775X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Plates are supplied with the MK Electric 3-pin safety shutter. Clean Earth switched power plates are identified with red rockers, unswitched with red sockets.

Specifications for CXP10735 Plate 2g RCD Switch Socket Outlet
  • Overall Length
    174mm
  • MFR Part No.
    CXP10735
  • Overall Depth
    38mm
  • Overall Width
    96mm
  • Case Material
    Pre-galvanised steel
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome