Desk Control Fixed Rear Panel 1000 x 1000 x 480mm

Order Code: ZT4978055S

£1,639.99 Inc VAT (20%)


Description

Schneider Electric DESK CONTROL FIXED REAR PANEL 1000X1000X480MM Floor (Steel & Stainless Steel Enclosures) NSYSD10

Specifications for Desk Control Fixed Rear Panel 1000 x 1000 x 480mm
  • Material
    Steel
  • Height
    1000mm
  • Depth
    466mm
  • Number of Doors
    2
  • Colour
    Grey
  • Surface Finish
    Powder coated
  • Width
    1000mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome