Door Plain Single 1600 x 600 x 1.5mm

Order Code: ZT4976528S

£249.99 Inc VAT (20%)


Description

Schneider Electric DOOR PLAIN SINGLE 1600X600X1.5MM Floor (Steel & Stainless Steel Enclosures) NSYSFD166

Specifications for Door Plain Single 1600 x 600 x 1.5mm
  • Surface Finish
    Powder coated
  • Model
    Compartment door
  • Width
    600mm
  • Material
    Steel
  • Colour
    Grey
  • Depth
    26mm
  • Height
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome