Enclosure 18500 Series Chassis 1600 x 1000 x 400mm Steel

Order Code: ZT4976912S

£1,299.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1600X1000X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM1610402DP

Specifications for Enclosure 18500 Series Chassis 1600 x 1000 x 400mm Steel
  • Material
    Steel
  • Depth
    400mm
  • Number of Locks
    1
  • Colour
    Grey
  • Surface Finish
    Powder coated
  • Height
    1600mm
  • Number of Doors
    2
  • Width
    1000mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome