Enclosure 18500 Series Chassis 1600 x 800 x 400mm Steel

Order Code: ZT4976835S

£999.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1600X800X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM16840P

Specifications for Enclosure 18500 Series Chassis 1600 x 800 x 400mm Steel
  • RAL Number
    7035
  • Surface Finish
    Powder coated
  • Width
    800mm
  • Colour
    Grey
  • Number of Locks
    1
  • Number of Doors
    1
  • Depth
    400mm
  • Material
    Steel
  • Height
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome