Enclosure 18500 Series Chassis 1800 x 1000 x 500mm Steel

Order Code: ZT4977446S

£1,399.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1800X1000X500MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM1810502DP

Specifications for Enclosure 18500 Series Chassis 1800 x 1000 x 500mm Steel
  • Height
    1800mm
  • Width
    1000mm
  • Depth
    500mm
  • Colour
    Grey
  • Number of Doors
    1
  • Surface Finish
    Powder coated
  • Number of Locks
    1
  • RAL Number
    7035
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome