Enclosure 18500 Series Chassis 1800 x 600 x 400mm Steel

Order Code: ZT4976974S

£899.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 1800X600X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM18640P

Specifications for Enclosure 18500 Series Chassis 1800 x 600 x 400mm Steel
  • Colour
    Grey
  • Depth
    400mm
  • Surface Finish
    Powder coated
  • Height
    1800mm
  • RAL Number
    7035
  • Material
    Steel
  • Number of Doors
    1
  • Width
    600mm
  • Number of Locks
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome