Enclosure 18500 Series Chassis 2000 x 1600 x 600mm Steel

Order Code: ZT4977585S

£2,499.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 2000X1600X600MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM2016602DP

Specifications for Enclosure 18500 Series Chassis 2000 x 1600 x 600mm Steel
  • Depth
    600mm
  • Surface Finish
    Powder coated
  • Number of Locks
    1
  • Material
    Steel
  • Width
    1600mm
  • Number of Doors
    1
  • RAL Number
    7035
  • Height
    2000mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome