Specifications for Enclosure 18500 Series Chassis 2000 x 600 x 300mm Steel
  • Width
    600mm
  • RAL Number
    7035
  • Height
    2000mm
  • Depth
    300mm
  • Number of Doors
    1
  • Surface Finish
    Powder coated
  • Material
    Steel
  • Number of Locks
    1
  • Colour
    Grey
  • IK Rating
    IK10
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome