Enclosure 18500 Series Glazed Door 1400 x 800 x 400mm Steel

Order Code: ZT4977699S

£1,129.99 Inc VAT (20%)
£1,199.995.5% off


Description

Schneider Electric ENCLOSURE 18500 SERIES GLAZED DOOR 1400X800X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM14840T

Specifications for Enclosure 18500 Series Glazed Door 1400 x 800 x 400mm Steel
  • Width
    800mm
  • RAL Number
    7035
  • Surface Finish
    Powder coated
  • Depth
    400mm
  • Colour
    Grey
  • Number of Locks
    1
  • Height
    1400mm
  • Number of Doors
    1
  • Material
    Steel
  • IP Rating
    IP55
  • IK Rating
    IK08