Enclosure 18500 Series Glazed Door 1600 x 600 x 400mm Steel

Order Code: ZT4977742S

£1,599.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES GLAZED DOOR 1600X600X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM16640T

Specifications for Enclosure 18500 Series Glazed Door 1600 x 600 x 400mm Steel
  • Surface Finish
    Powder coated
  • RAL Number
    7035
  • Material
    Steel
  • Width
    600mm
  • Number of Locks
    1
  • Colour
    Grey
  • Number of Doors
    1
  • Height
    1600mm
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome