Enclosure 18500 Series Glazed Door 1800 x 800 x 400mm Steel

Order Code: ZT4977606S

£1,499.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 18500 SERIES GLAZED DOOR 1800X800X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM18840T

Specifications for Enclosure 18500 Series Glazed Door 1800 x 800 x 400mm Steel
  • Depth
    400mm
  • Surface Finish
    Powder coated
  • Width
    800mm
  • Number of Locks
    1
  • Height
    1800mm
  • Number of Doors
    1
  • Material
    Steel
  • RAL Number
    7035
  • Colour
    Grey
  • IP Rating
    IP55
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome